PDT FRSPJ2X2LYL SPILL-OVER JU

Item #: 1969884

Cat #: FRSPJ2X2LYL

UPC: 613056764408

$ 227.16 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRSPJ2X2LYL SPILL-OVER JU

Overview

PDT FRSPJ2X2LYL SPILL-OVER JU
Also known as: 613056764408, FRSPJ2X2LYL, PDTFRSPJ2X2LYL

Specifications

Width: 2 in
Material: ABS
Height: 2 in
Color: Yellow
Family / Style: FiberRunner®
Type: Spill-Over Junction Body
Width: 2 in
Height: 2 in
Family / Style: FiberRunner®
Material: ABS
Color: Yellow
Type: Spill-Over Junction Body