
$ 124.60 EA
Company wide:
2
in stock
Documents & Guides
4 Ft. LED Wrap Fixture, 120-277V, CRI: >80, Selectable Lumens: 1950/3250/3900/5200, Selectable Color Temperature: 3500/4000/5000K, Polycarbonate Frosted Lens, 0-10V Dimming
Overview
4 Ft. LED Wrap Fixture, 120-277V, CRI: >80, Selectable Lumens: 1950/3250/3900/5200, Selectable Color Temperature: 3500/4000/5000K, Polycarbonate Frosted Lens, 0-10V Dimming
The LED Wrap Fixture is a modern, energy-efficient linear lighting solution that delivers uniform, high-quality light distribution, optimal energy usage and zero maintenance. Designed with versatility in mind, the fixture includes adjustable color temperature as well as adjustable wattage, allowing the installer to fine-tune the fixture to better meet the needs of the application. This Wrap Fixture is perfect for new construction or for renovation projects; at 8” wide, it’ll replace existing fluorescent strip fixtures and hide any ceiling blemishes created by the original fixture. The lightweight, two-piece design makes installation quick and easy, reducing overall project time.
Also known as: 706762789800, WFS4, LTRWFS4
Specifications
| Lumens: | 3250, 3900, 5200, 1950, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Color: | Frosted, White |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 3250, 3900, 5200, 1950, Selectable |
| Color: | Frosted, White |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Dimmable: | Yes |