1
more

Reflex™ Super T®-Stripper Wire Stripper, Stainless Steel
Item #: 1968878
Cat #: 45-221
UPC: 783250080502
$ 25.10 EA
Company wide:
13
in stock
Documents & Guides
Reflex™ Super T®-Stripper Wire Stripper, 6/32 And 8/32 Self-Chasing Screw-Cutting Holes, Ergonomic Design, Textured Sleeves With Extra Cushioning For Added Comfort, Stainless Steel
Overview
Reflex™ Super T®-Stripper Wire Stripper, 6/32 And 8/32 Self-Chasing Screw-Cutting Holes, Ergonomic Design, Textured Sleeves With Extra Cushioning For Added Comfort, Stainless Steel
IDEAL stainless-steel curved wire stripper is designed to strip 8-16 AWG solid, 10-18 AWG stranded and cut and rethread bolt sizes 6-32 and 8-32. Designed to provide the user with the ultimate comfort with ergonomic cushioned handles with a coiled spring action return to reduce hand-fatigue. Easy to read laser-etched markings make it a snap to choose the right groove for the application while the stainless-steel body and formed ground cutting blades offer superior corrosion. Wire looping holes strategically integrated into the blades allow the user to quickly loop wire ends to fit on screw terminals and the serrated pliers nose makes quick work of grasping, gripping and pulling.
Also known as: 783250080502, 45-221, IDE45221
Specifications
| Material: | Stainless Steel |
| Material: | Stainless Steel |