T®-Stripper Wire Stripper, Stainless Steel

Item #: 1968875

Cat #: 45-220

UPC: 783250776948

$ 16.66 EA
Company wide:
41 in stock
Documents & Guides
T®-Stripper Wire Stripper, Strips 10-18 AWG Solid, 12-20 AWG Stranded, Form-Ground, Knife-Type Blades For Accurate, Easy Stripping Without Nicking Conductor, Laser-Etched Wire Gauge For Easy-To-Read Visibility, Spring-Loaded Automatic Opening, Stainless Steel

Overview

T®-Stripper Wire Stripper, Strips 10-18 AWG Solid, 12-20 AWG Stranded, Form-Ground, Knife-Type Blades For Accurate, Easy Stripping Without Nicking Conductor, Laser-Etched Wire Gauge For Easy-To-Read Visibility, Spring-Loaded Automatic Opening, Stainless Steel

IDEAL stainless-steel curved wire stripper is designed to strip 10-18 AWG solid, 12-20 AWG stranded. Designed to provide the user with comfort with cushioned handles with a coiled spring action return to reduce hand-fatigue. Easy to read laser-etched markings make it a snap to choose the right groove for the application while the stainless-steel body and formed ground cutting blades offer superior corrosion. Wire looping holes strategically integrated into the blades allow the user to quickly loop wire ends to fit on screw terminals and the serrated pliers nose makes quick work of grasping, gripping and pulling.

Also known as: 783250776948, 45-220, IDE45220

Specifications

Material: Stainless Steel
Material: Stainless Steel