Reflex™ Super T®-Stripper Dual NM Wire Stripper

Item #: 1968874
Cat #: 45-222
UPC:
$ 33.50 EA
Company wide:
33 in stock
Documents & Guides
Reflex™ Super T®-Stripper Dual NM Wire Stripper, Stainless Steel Blade Resists Corrosion For Longer Life, 6/32 And 8/32 Self-Chasing Screw-Cutting Holes, Strips 12-2 And 14-2 NM Sheathed Cable, Textured Sleeves With Extra Cushioning, Curved Handles Help Reduce Wrist Fatigue, Stainless Steel

Overview

Reflex™ Super T®-Stripper Dual NM Wire Stripper, Stainless Steel Blade Resists Corrosion For Longer Life, 6/32 And 8/32 Self-Chasing Screw-Cutting Holes, Strips 12-2 And 14-2 NM Sheathed Cable, Textured Sleeves With Extra Cushioning, Curved Handles Help Reduce Wrist Fatigue, Stainless Steel
IDEAL® Stainless Steel NM Cable Stripper is designed to strip #12 and #14 solid wire, 12/2 and 14/2 NM cable and cut and rethread bolt sizes 6-32 and 8-32. Designed to provide the user with the ultimate comfort with ergonomic cushioned handles with a coiled spring action return to reduce hand-fatigue. Easy to read laser-etched markings make it a snap to choose the right groove for the application while the stainless steel body and formed ground cutting blades offer superior corrosion. Wire looping holes strategically integrated into the blades allow the user to quickly loop wire ends to fit on screw terminals and the serrated pliers nose makes quick work of grasping, gripping and pulling.
Also known as: 45-222, IDE45222

Specifications

Material: Stainless Steel
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)