LED Wrap, 4', 40 Watt, 3400 Lumen, 3000K, 120V

Item #: 1968840

Cat #: P730012-030-30

UPC: 785247242139

$ 172.80 EA
Company wide:
0 in stock
Documents & Guides
LED Wrap, 4 Foot, 40 Watt, 3400 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable with many ELV Controls

Overview

LED Wrap, 4 Foot, 40 Watt, 3400 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable with many ELV Controls
Also known as: 785247242139, P730012-030-30, PROP73001203030

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 40
Length: 4 ft, 48 in
Lumens: 3400
Mounting: Wall, Ceiling
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 40
Lumens: 3400
Standards: California Proposition 65
Dimmable: Yes
Volts AC: 120
Length: 4 ft, 48 in
Mounting: Wall, Ceiling
Light Technology: LED