9.5W/SQUAT/LED/27K/GU24

Item #: 1968780

Cat #: S11540

UPC: 045923115400

$ 10.92 EA
Company wide:
0 in stock
Documents & Guides
9.5 Watt; LED; 2700K; GU24 Base; 120 Volt

Overview

9.5 Watt; LED; 2700K; GU24 Base; 120 Volt

Satco's S11540 9.5-watt LED Squat bulb features warm white light and a 100 degree beam spread. Ideal for indoor residential and commercial light applications, this bulb is long-lasting and approved for enclosed fixtures. The bulb has a GU24 base and delivers exceptional, even, illumination to your room.

Also known as: 045923115400, S11540, SATS11540

Specifications

Volts AC: 120
Lumens: 800
Material: Plastic, Metal
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Standards: California Title 20
Light Technology: LED
Dimmable: No
Wattage: 9.500
Base: 2-Pin (GU24)
Volts AC: 120
Material: Plastic, Metal
Color Rendering Index (CRI): 90+
Light Technology: LED
Wattage: 9.500
Lumens: 800
Color Temperature: 2700 (Warm White)
Standards: California Title 20
Dimmable: No
Base: 2-Pin (GU24)