
2'x4' Switchable LED Panel with Battery
Item #: 1968759
Cat #: CPX2X4AL08SWW7I
UPC: 194995604319
$ 330.81 EA
Company wide:
0
in stock
Documents & Guides
2 Ft. x 4 Ft. Switchable LED Panel with Battery, 120-277V, CRI>80, 3500K/4000K/5000K,
Overview
2 Ft. x 4 Ft. Switchable LED Panel with Battery, 120-277V, CRI>80, 3500K/4000K/5000K,
The CPX Series LED is a low-glare panel featuring an external driver. This cost-effective, reliable flat panel is visually comfortable and can be recessed mounted. Suitable for many applications such as schools, offices, retail, convenience stores, hospitals, healthcare facilities and other commercial spaces. Certain airborne contaminants can diminish integrity of acrylic.
Also known as: 194995604319, CPX2X4AL08SWW7I, LITCPX2X4AL08SWW7I
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Width: | 24 in, 2 ft |