
Generator Adapter Cord, L5-20P to 5-15R (x3)
Item #: 1968555
Cat #: AY2215T
UPC: 815181019839
$ 15.09 EA
Company wide:
19
in stock
Documents & Guides
Generator Adapter Cord, All-Weather Use, Illuminated Connector, SJTW 12/3, 12" Length, 12 Gauge, 125V, Plug (Male End): L5-20, Purple, Connector (Female End): 5-15 (x3), Yellow
Overview
Generator Adapter Cord, All-Weather Use, Illuminated Connector, SJTW 12/3, 12" Length, 12 Gauge, 125V, Plug (Male End): L5-20, Purple, Connector (Female End): 5-15 (x3), Yellow
Also known as: 815181019839, AY2215T, RTCAY2215T
Specifications
| Conductors: | 3 |
| Length: | 12 in |
| Gauge: | 12 AWG |
| Volts AC: | 125 |
| NEMA Configuration: | 5-15R, L5-20P |
| Conductors: | 3 |
| Gauge: | 12 AWG |
| NEMA Configuration: | 5-15R, L5-20P |
| Length: | 12 in |
| Volts AC: | 125 |