
Generator Adapter Cord, 5-15P to L5-30R
Item #: 1968551
Cat #: AC1531
UPC: 815181019808
$ 11.85 EA
Company wide:
0
in stock
Documents & Guides
Generator Adapter Cord, All-Weather Cord, Illuminated Connector, SJTW 12/3, 12" Length, 12 Gauge, 125V, Plug (Male End): 5-15, Yellow, Connector (Female End): L5-30, Red
Overview
Generator Adapter Cord, All-Weather Cord, Illuminated Connector, SJTW 12/3, 12" Length, 12 Gauge, 125V, Plug (Male End): 5-15, Yellow, Connector (Female End): L5-30, Red
Also known as: 815181019808, AC1531, RTCAC1531
Specifications
| NEMA Configuration: | 5-15P, L5-30R |
| Conductors: | 3 |
| Color: | Yellow/Red |
| Length: | 12 in |
| Gauge: | 12 AWG |
| Volts AC: | 125 |
| NEMA Configuration: | 5-15P, L5-30R |
| Color: | Yellow/Red |
| Gauge: | 12 AWG |
| Conductors: | 3 |
| Length: | 12 in |
| Volts AC: | 125 |