
Generator Adapter Cord, TT-30P to L5-20R
Item #: 1968549
Cat #: ACRV22
UPC: 815181019822
$ 23.72 EA
Company wide:
12
in stock
Documents & Guides
Generator Adapter Cord, All-Weather Use, Illuminated Connector, SJTW 12/3, 12" Length, 12 Gauge, 125V, Plug (Male End): TT-30, Gray, Connector (Female End): L5-20, Purple
Overview
Generator Adapter Cord, All-Weather Use, Illuminated Connector, SJTW 12/3, 12" Length, 12 Gauge, 125V, Plug (Male End): TT-30, Gray, Connector (Female End): L5-20, Purple
Also known as: 815181019822, ACRV22, RTCACRV22
Specifications
| Conductors: | 3 |
| Color: | Purple, Gray |
| Length: | 12 in |
| Gauge: | 12 AWG |
| Volts AC: | 125 |
| NEMA Configuration: | L5-20R, TT-30P |
| Conductors: | 3 |
| Length: | 12 in |
| Volts AC: | 125 |
| Color: | Purple, Gray |
| Gauge: | 12 AWG |
| NEMA Configuration: | L5-20R, TT-30P |