
Generator Adapter Cord, L5-30P to L14-30R
Item #: 1968548
Cat #: AC3130
UPC: 815181019679
$ 29.12 EA
Company wide:
20
in stock
Documents & Guides
Generator Adapter Cord, All-Weather Use, Illuminated Connector, SJTW 10/3, 12" Length, 10 Gauge, 125V, Plug (Male End): L5-30, Red, Connector (Female End): L14-30, Clear
Overview
Generator Adapter Cord, All-Weather Use, Illuminated Connector, SJTW 10/3, 12" Length, 10 Gauge, 125V, Plug (Male End): L5-30, Red, Connector (Female End): L14-30, Clear
Inverter generators are very popular. In many cases, they outsell traditional generators because they are portable and quiet. L5-30 generator cords are very hard to find, and if they can be found, they are expensive. This inexpensive inverter generator adaptor cord from Reliance is a natural add-on sale to an inverter generator when merchandised adjacent to each other.
Also known as: 815181019679, AC3130, RTCAC3130, cord adaptor
Specifications
| Gauge: | 10 AWG |
| Conductors: | 3 |
| Length: | 12 in |
| NEMA Configuration: | L14-30R, L5-30P |
| Volts AC: | 125 |
| Gauge: | 10 AWG |
| Length: | 12 in |
| Volts AC: | 125 |
| Conductors: | 3 |
| NEMA Configuration: | L14-30R, L5-30P |