
Generator Adapter Cord, 14-50P to TT-30R
Item #: 1968545
Cat #: AC52RV
UPC: 815181019792
$ 30.20 EA
Company wide:
22
in stock
Documents & Guides
Generator Adapter Cord, All-Weather Use, Illuminated Connector, 12" Length, 10 Gauge, 125V, Plug (Male End): 14-50, Orange, Connector (Female End): TT-30, Gray
Overview
Generator Adapter Cord, All-Weather Use, Illuminated Connector, 12" Length, 10 Gauge, 125V, Plug (Male End): 14-50, Orange, Connector (Female End): TT-30, Gray
Also known as: 815181019792, AC52RV, RTCAC52RV
Specifications
| Gauge: | 10 AWG |
| Length: | 12 in |
| Color: | Orange, Gray |
| Volts AC: | 125 |
| Conductors: | 4 |
| NEMA Configuration: | TT-30R, 14-30P |
| Gauge: | 10 AWG |
| Color: | Orange, Gray |
| Conductors: | 4 |
| Length: | 12 in |
| Volts AC: | 125 |
| NEMA Configuration: | TT-30R, 14-30P |