
Generator Adapter Cord, L14-30P to TT-30R
Item #: 1968543
Cat #: AC30RV
UPC: 815181019778
$ 9.01 EA
Company wide:
26
in stock
Documents & Guides
Generator Adapter Cord, All-Weather Use, Illuminated Connector, SJTW 10/3, 12" Length, 10 Gauge, 125V, Plug (Male End): L14-30, Clear, Connector (Female End): TT-30, Gray
Overview
Generator Adapter Cord, All-Weather Use, Illuminated Connector, SJTW 10/3, 12" Length, 10 Gauge, 125V, Plug (Male End): L14-30, Clear, Connector (Female End): TT-30, Gray
Also known as: 815181019778, AC30RV, RTCAC30RV
Specifications
| Color: | Clear, Gray |
| Gauge: | 10 AWG |
| Conductors: | 3 |
| Length: | 12 in |
| Volts AC: | 125 |
| NEMA Configuration: | L14-30P, TT-30R |
| Color: | Clear, Gray |
| Conductors: | 3 |
| Volts AC: | 125 |
| Gauge: | 10 AWG |
| Length: | 12 in |
| NEMA Configuration: | L14-30P, TT-30R |