This product has been discontinued.

WhisperFit® DC Fan / Dimmable LED & Nightlight 50-80-110 CFM, Adjustable CCT
Item #: 1968517
Cat #: FV0511VFL1K
UPC: 885170375482
Company wide:
0
in stock
Discontinued
Documents & Guides
WhisperFit® DC Fan / Dimmable LED & Nightlight 50-80-110 CFM, Adjustable Color Temperature: 3000K/4000K/5000K
Overview
WhisperFit® DC Fan / Dimmable LED & Nightlight 50-80-110 CFM, Adjustable Color Temperature: 3000K/4000K/5000K
WhisperFit® DC Fan / Dimmable LED & Nightlight is an ideal retrofit solution. Built-in energy efficient ECM (DC) motor with Pick-A-Flow™ airflow selector allows you to select required airflow (50, 80 or 110 CFM). Single-hinged Flex-Z Fast® bracket, pre-installed alignment guides, and temporary clip allows for flexible, fast and easy installation. Can be used to comply with the latest codes and standards.
Also known as: 885170375482, FV0511VFL1K, PANFV0511VFL1K
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| CFM: | 110 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| CFM: | 110 |