4-1/2" / 5" Grinder Slide Switch, Lock-On

Item #: 1968355

Cat #: 2881-20

UPC: 045242566297

$ 229.00 EA
Company wide:
0 in stock
Documents & Guides
M18 FUEL™ 4-1/2" / 5" Grinder Slide Switch, Lock-On, Includes: (1) M18 FUEL™ 4-1/2" / 5" Grinder Slide Switch, Lock-On (2881-20), (1) T27 Guard, (1) T1 Clip-On Guard, (1) Side Handle, (1) Wrench, (1) Back Flange & (1) Flange Nut ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M18 FUEL™ 4-1/2" / 5" Grinder Slide Switch, Lock-On, Includes: (1) M18 FUEL™ 4-1/2" / 5" Grinder Slide Switch, Lock-On (2881-20), (1) T27 Guard, (1) T1 Clip-On Guard, (1) Side Handle, (1) Wrench, (1) Back Flange & (1) Flange Nut ***Bare Tool Only, Battery & Charger Sold Separately***

Our M18 FUEL™ 4-1/2" / 5" Grinder Slide Switch, Lock-On is the next advancement in power and performance, generating 11A corded power, fastest cutting, and delivering up to 135 cuts per charge. The M18 FUEL™ 4-1/2" / 5" Grinder generates 11A corded power allowing you to complete the toughest grinding and cutting applications, all on the M18™ cordless system. The POWERSTATE™ Brushless Motor delivers maximum sustained power and 8,500 RPM to remove material faster and increase productivity. REDLINK PLUS™ Intelligence ensures unmatched levels of performance, protection, and compatibility. The M18 FUEL™ 4-1/2" / 5" Grinder includes an electronic clutch for kickback protection, as well as overload protection to maximize motor life. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Batteries (not included) deliver 50% more power while running 50% cooler than our M18™ REDLITHIUM™ XC Batteries and are compatible with 200+ Tools in the M18™ System. With tool-free accessory and guard adjustments, you will experience faster accessory changes, and less downtime, while remaining fully compatible with the most common accessories in the market. The MILWAUKEE® M18 FUEL™ 4-1/2" / 5" Grinder takes cordless grinders to the next level in performance and run-time.

Also known as: 045242566297, 2881-20, MIL288120

Specifications

Size: 5 in, 4 1/2 in
Type: Cordless
Size: 5 in, 4 1/2 in
Type: Cordless