PUCK LED, 3000K, BRONZE

Item #: 1968351

Cat #: USTL130K80CRIBZ

UPC: 661209313461

Call for price
Company wide:
0 in stock
Documents & Guides
Juno Undercabinet Solo-Task LED, 3000K, Brushed Bronze

Overview

Juno Undercabinet Solo-Task LED, 3000K, Brushed Bronze
Also known as: 661209313461, USTL130K80CRIBZ, JUNUSTL130K80CRIBZ

Specifications

Color: Brushed Bronze
Color: Brushed Bronze