Plug-In Convection Heater, Wall-Mount, 1250W, WH

Item #: 1968333

Cat #: 7358-B12-FS

UPC: 774725006813

Company wide:
0 in stock
Documents & Guides
Plug-In Convection Heater, Wall-Mount, 1250 Watt, 120 Volt, 4265 BTU, 26" x 17.75" x 4"

Overview

Plug-In Convection Heater, Wall-Mount, 1250 Watt, 120 Volt, 4265 BTU, 26" x 17.75" x 4"
Also known as: 774725006813, 7358-B12-FS, CVT7358B12FS

Specifications

Color: White
Wattage: 1250
BTU: 4265
Color: White
BTU: 4265
Wattage: 1250