Under Cabinet Heater w/ Thermostat, 1800W, Blk/Wht

Item #: 1968318

Cat #: UCH183T

UPC: 027418100528

$ 269.34 EA
Company wide:
35 in stock
Documents & Guides
Under Cabinet Heater, 450/900/1350/1800 Watts, 120/240 Volts, 6147 BTU, 21.25 Inches Wide, Includes Black & White Grills, Complete Unit With Thermostat Kit

Overview

Under Cabinet Heater, 450/900/1350/1800 Watts, 120/240 Volts, 6147 BTU, 21.25 Inches Wide, Includes Black & White Grills, Complete Unit With Thermostat Kit

Warm up starting from the ground up. The Cadet UCH Under Cabinet Heater is an obtainable luxury that you didn’t know you needed. A heater that fits under any standard cabinet is perfect for kitchens and bathrooms. Wash your dishes or step out of the hot shower and keep warm starting with your toes. With multi-volt and watt capabilities, the UCH Under Cabinet Heater makes your choice an easy one – it’s the right fit for your home. Control your comfort with this heater and a wall or built-in thermostat sold separately.

Also known as: 027418100528, UCH183T, CDTUCH183T

Specifications

Wattage: 450, 1350, 1800, 900
Volts AC: 120, 240, 208
Color: Black, White
Wattage: 450, 1350, 1800, 900
Color: Black, White
Volts AC: 120, 240, 208