EZ PAN2X2 30W 35K RCESS DIM WH

Item #: 1968267

Cat #: EZPAN2X2-30YN/D10

UPC: 019813491530

Company wide:
0 in stock
Documents & Guides
No Documents Available
EZ PAN2X2 30W 35K RCESS DIM WH

Overview

EZ PAN2X2 30W 35K RCESS DIM WH
Also known as: 019813491530, EZPAN2X2-30YN/D10, RABEZPAN2X230YND10

Specifications

Width: 24 in, 2 ft
Wattage: 30
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 30
Color Temperature: 3500 (Neutral White)
Dimmable: Yes