4" Baffle Trim, Matte Black

Item #: 1968261

Cat #: 4BEMB R4

UPC: 193048832259

$ 7.05 EA
Company wide:
68 in stock
Documents & Guides
4 Inch Baffle Trim, Matte Black. Acuity Ci Code: *26579P

Overview

4 Inch Baffle Trim, Matte Black. Acuity Ci Code: *26579P

The 4" recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing downlight cans or new construction and remodel applications. The LED module maintains at least 70% light output for 50,000 hours.

Also known as: 193048832259, 4BEMB R4, LIT4BEMBR4

Specifications

Size: 4 in
Color: Matte Black
Type: Baffle Trim
Diameter: 4 in
Size: 4 in
Type: Baffle Trim
Color: Matte Black
Diameter: 4 in