
$ 9.55 EA
Company wide:
17
in stock
Documents & Guides
6 Inch Round Oversized Trim, 6.8” ID, 8.86” OD, Matte White
Overview
6 Inch Round Oversized Trim, 6.8” ID, 8.86” OD, Matte White
Also known as: 080083862320, HLB6R0TMW, HALHLB6ROTMW
Specifications
| Size: | 8 in |
| Color: | Matte White |
| Size: | 8 in |
| Color: | Matte White |