6" Round Oversized Trim, Matte White

Item #: 1967989

Cat #: HLB6R0TMW

UPC: 080083862320

$ 9.54 EA
Company wide:
32 in stock
Documents & Guides
6 Inch Round Oversized Trim, 6.8” ID, 8.86” OD, Matte White

Overview

6 Inch Round Oversized Trim, 6.8” ID, 8.86” OD, Matte White
Also known as: 080083862320, HLB6R0TMW, HALHLB6R0TMW

Specifications

Size: 8 in
Color: Matte White
Size: 8 in
Color: Matte White