CCW Armored Power Cable, 10/3, Copper, 600V

Item #: 1967976

Cat #: 960001003314

UPC:

Company wide:
0 in stock
Documents & Guides
CCW Armored Power Cable, 10/3, Copper, 600V, UL Type MC-HL, CSA Type HL, XLPE, 90 Deg Celsius, Cable Tray Use, Sunlight Resistant, Direct Burial, UL Marine Shipboard Cable, ABS CWCMC

Overview

CCW Armored Power Cable, 10/3, Copper, 600V, UL Type MC-HL, CSA Type HL, XLPE, 90 Deg Celsius, Cable Tray Use, Sunlight Resistant, Direct Burial, UL Marine Shipboard Cable, ABS CWCMC
Also known as: 960001003314, GCB960001003314

Specifications

Gauge: 10 AWG
Conductors: 3
Color: Black
Volts AC: 600
Gauge: 10 AWG
Color: Black
Conductors: 3
Volts AC: 600