5.5CTF/LED/927/120V/E12

Item #: 1967545

Cat #: S11373

UPC: 045923113734

Company wide:
0 in stock
Documents & Guides
5.5 Watt C11 LED; Frosted; Candelabra Base; 2700K; 500 Lumens; 120 Volt

Overview

5.5 Watt C11 LED; Frosted; Candelabra Base; 2700K; 500 Lumens; 120 Volt

Satco's S11373 5.5-watt LED bulb is an elegant lighting solution for the home. Perfect for chandeliers, use this lamp to illuminate living rooms, dining rooms, or any room in the house. This Frosted bulb has a beam spread of 360 degrees, and delivers 15,000 hours of warm white light.

Also known as: 045923113734, S11373, SATS11373

Specifications

Lumens: 500
Volts AC: 120
Color: Frosted
Material: Plastic, Metal
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Lumens: 500
Color: Frosted
Color Rendering Index (CRI): 90
Wattage: 5.500
Dimmable: Yes
Volts AC: 120
Material: Plastic, Metal
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)