Main Service Module, Breaker, 800A, Enclosed, NEMA 3R, 3PH, 4W, 120/208VAC

Item #: 1967008

Cat #: 3PMB800R

UPC: 786689412395

$ 6747.75 EA
Company wide:
1 in stock
Documents & Guides
Main Service Module, Breaker, 800 Amp, Enclosed, NEMA 3R, 3-Phase, Four-Wire, 120/208 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Main Service Module, Breaker, 800 Amp, Enclosed, NEMA 3R, 3-Phase, Four-Wire, 120/208 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.

Also known as: 786689412395, 3PMB800R, CUT3PMB800R

Specifications

Volts AC: 120/208
Amps: 800
Type: Breaker, Main Service Switch
IP/NEMA Rating: NEMA 3R
Volts AC: 120/208
Type: Breaker, Main Service Switch
Amps: 800
IP/NEMA Rating: NEMA 3R