Main Circuit Breaker, 400A, NEMA 3R, 3PH, 4W, 120/208VAC, Multi-Metering

Item #: 1967004

Cat #: 3PMB400R

UPC: 786689413132

$ 6290.90 EA
Company wide:
2 in stock
Documents & Guides
Main Circuit Breaker, 400 Amp, NEMA 3R, 3-Phase, 4-Wire, 120/208 Volt AC, Multi-Metering, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Main Circuit Breaker, 400 Amp, NEMA 3R, 3-Phase, 4-Wire, 120/208 Volt AC, Multi-Metering, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.

Also known as: 786689413132, 3PMB400R, CUT3PMB400R

Specifications

Amps: 400
Volts AC: 120/208
Type: Main Terminal, Breaker
IP/NEMA Rating: NEMA 3R
Amps: 400
Type: Main Terminal, Breaker
Volts AC: 120/208
IP/NEMA Rating: NEMA 3R