Main Breaker, 600A, NEMA 3R, Single Phase, 3-Wire, 120/240VAC.

Item #: 1966997

Cat #: 1PMB600R

UPC: 786689412739

$ 5686.89 EA
Company wide:
1 in stock
Documents & Guides
Main Service Module, Breaker, 600 Amp, NEMA 3R, Single-Phase, 3-Wire, 120/240 Volt AC., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Main Service Module, Breaker, 600 Amp, NEMA 3R, Single-Phase, 3-Wire, 120/240 Volt AC., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.

Also known as: 786689412739, 1PMB600R, CUT1PMB600R

Specifications

Type: Main Breaker, Meter Stack
Amps: 600
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Type: Main Breaker, Meter Stack
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 600
Volts AC: 120/240