Main Circuit Breaker, 1000A, NEMA 3R, 3PH, 4W, 120/208VAC

Item #: 1966985

Cat #: 3PMB1000R

UPC: 786689412913

$ 13934.88 EA
Company wide:
0 in stock
Documents & Guides
Main Service Module, Main Circuit Breaker, 1000 Amp, NEMA 3R, 3-Phase, 4-Wire, 120/208 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Main Service Module, Main Circuit Breaker, 1000 Amp, NEMA 3R, 3-Phase, 4-Wire, 120/208 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.

Also known as: 786689412913, 3PMB1000R, CUT3PMB1000R

Specifications

Phase: 3
Volts AC: 120/208
Type: Main Terminal, Breaker
Amps: 1000
IP/NEMA Rating: NEMA 3R
Phase: 3
Type: Main Terminal, Breaker
IP/NEMA Rating: NEMA 3R
Volts AC: 120/208
Amps: 1000