Main Circuit Breaker, 800A, NEMA 3R, 3PH, 4W, 120/208VAC, 100 KAIC

Item #: 1966984

Cat #: 3PMBH800R

UPC: 786689412906

$ 11820.91 EA
Company wide:
0 in stock
Documents & Guides
Main Circuit Breaker, 800 Amp, NEMA 3R, 3-Phase, 4-Wire, 120/208 Volt AC, 100 KAIC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Main Circuit Breaker, 800 Amp, NEMA 3R, 3-Phase, 4-Wire, 120/208 Volt AC, 100 KAIC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.

Also known as: 786689412906, 3PMBH800R, CUT3PMBH800R

Specifications

Volts AC: 120/208
Type: Main Terminal, Breaker
Amps: 800
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 100 kA
Volts AC: 120/208
Amps: 800
Interrupt Rating AC: 100 kA
Type: Main Terminal, Breaker
IP/NEMA Rating: NEMA 3R