Main Breaker, Service Panel, 400A, Crimp Landing Pads, 3R, 3-PH, 120/208VAC

Item #: 1966979

Cat #: 3PMBE400R

UPC: 786689412500

$ 7391.47 EA
Company wide:
2 in stock
Documents & Guides
Main Service Panel, Main Circuit Breaker, 400 Amp, Crimp Lug landing pads, NEMA 3R, 3-Phase, Four Wire, 120/208 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Main Service Panel, Main Circuit Breaker, 400 Amp, Crimp Lug landing pads, NEMA 3R, 3-Phase, Four Wire, 120/208 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.

Also known as: 786689412500, 3PMBE400R, CUT3PMBE400R

Specifications

Type: Main Breaker, Service Box
Phase: 3
Amps: 400
IP/NEMA Rating: NEMA 3R
Type: Main Breaker, Service Box
Amps: 400
Phase: 3
IP/NEMA Rating: NEMA 3R