Enclosed, 800A Main Circuit Breaker, 1P/3W, NEMA 3R,

Item #: 1966969

Cat #: 1PMBE800R

UPC: 786689412852

$ 10379.25 EA
Company wide:
11 in stock
Documents & Guides
Enclosed, Main Circuit Breaker, 800 Amp, Crimp Lug Landing Pads, NEMA 3R, Single Phase, Three Wire, 120/240 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Enclosed, Main Circuit Breaker, 800 Amp, Crimp Lug Landing Pads, NEMA 3R, Single Phase, Three Wire, 120/240 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.

Also known as: 786689412852, 1PMBE800R, CUT1PMBE800R

Specifications

Phase: 1
Volts AC: 120/240
Amps: 800
Type: Main Service Switch
IP/NEMA Rating: NEMA 3R
Phase: 1
Amps: 800
IP/NEMA Rating: NEMA 3R
Volts AC: 120/240
Type: Main Service Switch