Enclosed, 600A Main Circuit Breaker, 1P/3W, NEMA 3R,

Item #: 1966968

Cat #: 1PMBE600R

UPC: 786689412869

$ 5256.53 EA
Company wide:
18 in stock
Documents & Guides
Enclosed, Main Circuit Breaker, 600 Amp, Crimp Lug Landing Pads, NEMA 3R, Single Phase, Three Wire, 120/240 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Enclosed, Main Circuit Breaker, 600 Amp, Crimp Lug Landing Pads, NEMA 3R, Single Phase, Three Wire, 120/240 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.

Also known as: 786689412869, 1PMBE600R, CUT1PMBE600R

Specifications

Amps: 600
Phase: 1
Volts AC: 120/240
Type: Main Service Switch
IP/NEMA Rating: NEMA 3R
Amps: 600
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Phase: 1
Type: Main Service Switch