Enclosed, Main Circuit Breaker, 400A, Crimp Lug Landing Pads, NEMA 3R, 1PH, Three Wire, 120/240VAC

Item #: 1966966

Cat #: 1PMBE400R

UPC: 786689412845

$ 5459.90 EA
Company wide:
17 in stock
Documents & Guides
Enclosed, Main Circuit Breaker, Main Service Module, 400 Amp, Crimp Lug Landing Pads, NEMA 3R, 1-Phase, Three Wire, 120/240 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Enclosed, Main Circuit Breaker, Main Service Module, 400 Amp, Crimp Lug Landing Pads, NEMA 3R, 1-Phase, Three Wire, 120/240 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's main service modules are part of gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.

Also known as: 786689412845, 1PMBE400R, CUT1PMBE400R

Specifications

Type: Main Breaker, Metering
Amps: 400
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Type: Main Breaker, Metering
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 400
Volts AC: 120/240