Enclosed, Main Circuit Breaker, 1200A, Crimp Lug Landing Pads, NEMA 3R, 3PH, 4-Wire, 120/208VAC

Item #: 1966959

Cat #: 3PMBE1200R

UPC: 786689412487

$ 18955.88 EA
Company wide:
7 in stock
Documents & Guides
Enclosed, Main Circuit Breaker, Main Service Module, 1200 Amp, Crimp Lug Landing Pads, NEMA 3R, 3-Phase, 4-Wire, 120/208 Volt AC

Overview

Enclosed, Main Circuit Breaker, Main Service Module, 1200 Amp, Crimp Lug Landing Pads, NEMA 3R, 3-Phase, 4-Wire, 120/208 Volt AC

Eaton's main service modules are part of gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.

Also known as: 786689412487, 3PMBE1200R, CUT3PMBE1200R

Specifications

Type: Main Breaker, Metering
Volts AC: 120/208
Phase: 1
Amps: 1200
IP/NEMA Rating: NEMA 3R
Type: Main Breaker, Metering
Phase: 1
IP/NEMA Rating: NEMA 3R
Volts AC: 120/208
Amps: 1200