Main Circuit Breaker, 1600A, Top Feed, CU, NEMA 3R, 3PH, 4W, 120/208 VAC

Item #: 1966947

Cat #: 3PMB1600RTC

UPC: 786689413057

$ 34249.59 EA
Company wide:
0 in stock
Documents & Guides
Main Circuit Breaker, 1600 Amp, Top Feed, Copper, NEMA 3R, 3-Phase, Four Wire, 120/208 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Main Circuit Breaker, 1600 Amp, Top Feed, Copper, NEMA 3R, 3-Phase, Four Wire, 120/208 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.

Also known as: 786689413057, 3PMB1600RTC, CUT3PMB1600RTC

Specifications

Type: Main Breaker Enclosure
Phase: 3
Volts AC: 120/208
Amps: 1600
IP/NEMA Rating: NEMA 3R
Type: Main Breaker Enclosure
Volts AC: 120/208
IP/NEMA Rating: NEMA 3R
Phase: 3
Amps: 1600