GFCI Breaker, 2-Pole, 60A, Pigtail

Item #: 1966851

Cat #: CHFN260GF

UPC: 786689537869

$ 326.28 EA
Company wide:
39 in stock
Documents & Guides
GFCI Breaker, 2-Pole, 60A, Pigtail, 10kAIC, Class-A GFCI, 5 mA Personnel Protection, #14-3 AWG

Overview

GFCI Breaker, 2-Pole, 60A, Pigtail, 10kAIC, Class-A GFCI, 5 mA Personnel Protection, #14-3 AWG
Also known as: 786689537869, CHFN260GF, CUTCHFN260GF

Specifications

Poles: 2
Amps: 60
Allowable Gauge Range: 14 - 3
Poles: 2
Allowable Gauge Range: 14 - 3
Amps: 60