Breaker, 30A, 2P, 120V, 10 kAIC, Type CH, Ground Fault

Item #: 1966846

Cat #: CHFN230GF

UPC: 786689537821

$ 326.28 EA
Company wide:
187 in stock
30 Amp, 2-Pole, Type CH Ground Fault Circuit Breaker, Pigtail Mount, 10 kAIC, 120 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

30 Amp, 2-Pole, Type CH Ground Fault Circuit Breaker, Pigtail Mount, 10 kAIC, 120 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker.

Also known as: 786689537821, CHFN230GF, CUTCHFN230GF

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Type: GFCI, Breaker, Pigtail Neutral
Amps: 30
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Amps: 30
Poles: 2
Type: GFCI, Breaker, Pigtail Neutral
Interrupt Rating AC: 10 kA