Pow-R-Xpress, Panel Board Can, Stocking, RPC, NEMA 3R, PRL4

Item #: 1966777

Cat #: RPCB3673BS

UPC: 786689538996

$ 850.00 EA
Company wide:
16 in stock
Documents & Guides
Pow-R-Xpress, Panel Board Can, Stocking, RPC, NEMA 3R, PRL4

Overview

Pow-R-Xpress, Panel Board Can, Stocking, RPC, NEMA 3R, PRL4

Pow-R-Xpress unassembled panelboards include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. Pow-R-Xpress unassembled panelboards are designed to meet UL67 standards and are engineered to use in conjunction with Eaton commercial distribution products for light commercial jobs.

Also known as: 786689538996, RPCB3673BS, CUTRPCB3673BS

Specifications

Type: Can, Panelboard
Width: 36 in
IP/NEMA Rating: NEMA 3R
Length: 73 in
Type: Can, Panelboard
IP/NEMA Rating: NEMA 3R
Width: 36 in
Length: 73 in