2' x 4' Backlit Panel Flange Kit

Item #: 1966745

Cat #: 65-590

UPC: 045923655678

Company wide:
0 in stock
Documents & Guides
2 ft. x 4 ft. Backlit Panel Flange Kit; White Finish

Overview

2 ft. x 4 ft. Backlit Panel Flange Kit; White Finish
Also known as: 045923655678, 65-590, SAT65590

Specifications

Material: Aluminum
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Material: Aluminum
Light Technology: LED
Standards: California Proposition 65
Dimmable: No