LED PAR38, 3000K, Narrow Flood

Item #: 1966700
Cat #: 10PAR38/COR/930/F25/DIM/120V T20 6/1FB
UPC: 046677551889
$ 16.52 EA
Company wide:
15 in stock
Dimmable LED Lamp, 10W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 900 (90W Equiv.), CRI: 90, Color Temperature: 3000K, Rated Life: 25,000 Hrs. Philips CC# 551887, 12NC 929002238204: 10PAR38/COR/930/F25/DIM/120V T20 6/1FB.

Overview

Dimmable LED Lamp, 10W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 900 (90W Equiv.), CRI: 90, Color Temperature: 3000K, Rated Life: 25,000 Hrs. Philips CC# 551887, 12NC 929002238204: 10PAR38/COR/930/F25/DIM/120V T20 6/1FB.
Also known as: 046677551889, 10PAR38/COR/930/F25/DIM/120V T20 6/1FB, PHI10PAR38COR930F2

Specifications

Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 900
Shape: PAR38 (Sealed Beam)
Dimming: Yes
Wattage: 10
Volts AC: 120
Lumens: 900
Dimming: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)

Customer Reviews

No reviews for this product
(0)