9W PAR30L LED Lamp, 30K

Item #: 1966699
Cat #: 9.4PAR30L/COR/930/F40/DIM/120V T20 6/1FB
UPC: 046677546977
$ 9.35 EA
Company wide:
45 in stock
Documents & Guides
Dimmable LED Lamp, 9.4W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850 (75W Equiv.), CRI: 90, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips CC# 546977, 12 NC 929002045504: 9.4PAR30L/COR/930/F40/DIM /120V T20 6/1FB.

Overview

Dimmable LED Lamp, 9.4W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850 (75W Equiv.), CRI: 90, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips CC# 546977, 12 NC 929002045504: 9.4PAR30L/COR/930/F40/DIM /120V T20 6/1FB.
Also known as: 046677546977, 9.4PAR30L/COR/930/F40/DIM/120V T20 6/1FB, PHI9.4PAR30LCOR93F

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 9.400
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 9.400
Angle: 40°
Lumens: 850
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 90
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)