This product has been discontinued.

9W PAR30L LED Lamp, 30K
Item #: 1966699
Cat #: 9.4PAR30L/COR/930/F40/DIM/120V T20 6/1FB
UPC: 046677546977
$ 6.14 EA
Clearance
Price good while supplies last
Company wide:
1
in stock
Discontinued
Documents & Guides
Dimmable LED Lamp, 9.4W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850 (75W Equiv.), CRI: 90, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips CC# 546977, 12 NC 929002045504: 9.4PAR30L/COR/930/F40/DIM /120V T20 6/1FB.
Overview
Dimmable LED Lamp, 9.4W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850 (75W Equiv.), CRI: 90, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips CC# 546977, 12 NC 929002045504: 9.4PAR30L/COR/930/F40/DIM /120V T20 6/1FB.
Also known as: 046677546977, 9.4PAR30L/COR/930/F40/DIM/120V T20 6/1FB, PHI9.4PAR30LCOR93*
Specifications
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 850 |
| Base: | Medium Screw (E26) |
| Shape: | PAR30L (Sealed Beam Long) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 9.400 |
| Dimmable: | Yes |
| Angle: | 40° |
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Wattage: | 9.400 |
| Angle: | 40° |
| Lumens: | 850 |
| Shape: | PAR30L (Sealed Beam Long) |
| Color Rendering Index (CRI): | 90 |
| Dimmable: | Yes |