This product has been discontinued.

16W A19 LED Lamp, 40K
Item #: 1966698
Cat #: 16A19/PER/940/P/E26/DIM 6/1FB T20
UPC: 046677561451
Company wide:
0
in stock
Discontinued
Documents & Guides
Dimmable LED Lamp, 16W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1600 (100W Equivalent), 250° Beam Angle, CRI: 90, Color Temperature: 4000K. 15,000 Hrs. Average Life Rating, *Philips CC# 561456, 12NC 929002385704. 16A19/PER/940/P/E26/DIM 6/1FB T20
Overview
Dimmable LED Lamp, 16W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1600 (100W Equivalent), 250° Beam Angle, CRI: 90, Color Temperature: 4000K. 15,000 Hrs. Average Life Rating, *Philips CC# 561456, 12NC 929002385704. 16A19/PER/940/P/E26/DIM 6/1FB T20
Also known as: 046677561451, 16A19/PER/940/P/E26/DIM 6/1FB T20, PHI16A19PER940PE2*
Specifications
| Base: | Medium Screw (E26) |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Shape: | A19 (Arbitrary) |
| Wattage: | 16 |
| Lumens: | 1600 |
| Dimmable: | Yes |
| Angle: | 250° |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Shape: | A19 (Arbitrary) |
| Lumens: | 1600 |
| Angle: | 250° |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 16 |
| Dimmable: | Yes |