LED Photocell, 0.35 Amp, 480V

Item #: 1966500

Cat #: EK4235S

UPC: 078275152410

$ 47.48 EA
Company wide:
2 in stock
Documents & Guides
LED Fixed Mount Photocell, 0.35 Amp, 480 Volt, Includes: Modified 1/4" - 14 NPSM Thread, Locking Nut, Washer Gasket, 6" Leads.

Overview

LED Fixed Mount Photocell, 0.35 Amp, 480 Volt, Includes: Modified 1/4" - 14 NPSM Thread, Locking Nut, Washer Gasket, 6" Leads.

NightFox™ electronic photocontrols permanently install on outdoor electrical boxes, in-wall boxes or outdoor lighting fixtures. Ideal for LED and induction fixtures with long-life expectations. ½”-14 NPSM threaded stem fits standard outlet boxes and wall packs with 9 wire leads.

Also known as: 078275152410, EK4235S, IMTEK4235S

Specifications

Volts AC: 480
Amps: 0.350
Standards: California Proposition 65
Light Technology: LED
Volts AC: 480
Standards: California Proposition 65
Amps: 0.350
Light Technology: LED