LED Retrofit Troffer, 2x4, 39W, 5269 Lumen, 4000K, 120-277V

Item #: 1966429

Cat #: RTLED2X439NWD10

UPC: 019813601199

Company wide:
0 in stock
Documents & Guides
LED Retrofit Troffer, 2x4, 39 Watt, 5269 Lumen, 4000K, 84 CRI, 120-277 Volt, 0-10V Dimming, Suitable for Damp Location

Overview

LED Retrofit Troffer, 2x4, 39 Watt, 5269 Lumen, 4000K, 84 CRI, 120-277 Volt, 0-10V Dimming, Suitable for Damp Location

RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.

Also known as: 019813601199, RTLED2X439NWD10, RABRTLED2X439NWD10

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 39
Width: 24 in
Color: White
Type: Troffer Retrofit
Length: 48 in
Light Technology: LED
Lumens: 5269
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 39
Color: White
Length: 48 in
Lumens: 5269
Color Temperature: 4000 (Cool White)
Width: 24 in
Type: Troffer Retrofit
Light Technology: LED
Volts AC Range: 120 - 277