LED Designer Deco Downlight

Item #: 1966177

Cat #: 26UFO/PER/830/FR/P/E26/ND 4/1PF

UPC: 046677577001

$ 22.42 EA
Company wide:
0 in stock
Documents & Guides
LED Screw-in Downlight: LED Designer Deco series; 120V, 26W (125W equiv.), 1950LM, 80 CRI, 3000K Color, 120° Beam Angle. E26 Medium Screw Base. MOL: 3.03", DIA: 7.9". CC# 561662, 12NC 929002010703, p/n: 26UFO/PER/830/FR/P/E26/ND 4/1PF.

Overview

LED Screw-in Downlight: LED Designer Deco series; 120V, 26W (125W equiv.), 1950LM, 80 CRI, 3000K Color, 120° Beam Angle. E26 Medium Screw Base. MOL: 3.03", DIA: 7.9". CC# 561662, 12NC 929002010703, p/n: 26UFO/PER/830/FR/P/E26/ND 4/1PF.
Also known as: 046677577001, 26UFO/PER/830/FR/P/E26/ND 4/1PF, PHI26UFOPER830FRPE

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 26
Volts AC: 120
Color Rendering Index (CRI): 80
Diameter: 8 in
Color: White
Lumens: 1950
Shape: Round
Dimmable: No
Angle: 120°
Color Temperature: 3000 (Warm White)
Wattage: 26
Color Rendering Index (CRI): 80
Color: White
Shape: Round
Angle: 120°
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 8 in
Lumens: 1950
Dimmable: No