LED Designer Deco Downlight *OBSOLETE*

Item #: 1966175

Cat #: 26UFO/PER/850/FR/P/E26/ND 4/1PF

UPC: 046677561642

Company wide:
0 in stock
Documents & Guides
LED Screw-in Downlight: LED Designer Deco series; 120V, 26W (125W equiv.), 2050LM, 80 CRI, 5000K Color, 120° Beam Angle. E26 Medium Screw Base. MOL: 3.03", DIA: 7.9". CC# 561547, 12NC 929002441203, p/n: 26UFO/PER/850/FR/P/E26/ND 4/1PF. NOTE: This item is Obsolete & No Longer Available.

Overview

LED Screw-in Downlight: LED Designer Deco series; 120V, 26W (125W equiv.), 2050LM, 80 CRI, 5000K Color, 120° Beam Angle. E26 Medium Screw Base. MOL: 3.03", DIA: 7.9". CC# 561547, 12NC 929002441203, p/n: 26UFO/PER/850/FR/P/E26/ND 4/1PF. NOTE: This item is Obsolete & No Longer Available.
Also known as: 046677561642, 26UFO/PER/850/FR/P/E26/ND 4/1PF, PHI26UFOPER850FRPE

Specifications

Base: Medium Screw (E26)
Wattage: 26
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Diameter: 8 in
Color: White
Lumens: 2050
Shape: Round
Dimmable: No
Angle: 120°
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Color: White
Shape: Round
Angle: 120°
Wattage: 26
Volts AC: 120
Diameter: 8 in
Lumens: 2050
Dimmable: No