LED Designer Deco Downlight

Item #: 1966174

Cat #: 16UFO/PER/830/FR/P/E26/ND 4/1PF

UPC: 046677576998

Company wide:
0 in stock
Documents & Guides
LED Screw-in Downlight: LED Designer Deco series; 120V, 16W (75W equiv.), 1150LM, 80 CRI, 3000K Color, 120° Beam Angle. E26 Medium Screw Base. MOL: 3.03", DIA: 5.9". CC# 561654, 12NC 929002010503, p/n: 16UFO/PER/830/FR/P/E26/ND 4/1PF.

Overview

LED Screw-in Downlight: LED Designer Deco series; 120V, 16W (75W equiv.), 1150LM, 80 CRI, 3000K Color, 120° Beam Angle. E26 Medium Screw Base. MOL: 3.03", DIA: 5.9". CC# 561654, 12NC 929002010503, p/n: 16UFO/PER/830/FR/P/E26/ND 4/1PF.
Also known as: 046677576998, 16UFO/PER/830/FR/P/E26/ND 4/1PF, PHI16UFOPER830FRPE

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1150
Color Rendering Index (CRI): 80
Color: White
Diameter: 6 in
Wattage: 16
Shape: Round
Dimmable: No
Angle: 120°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Diameter: 6 in
Shape: Round
Angle: 120°
Base: Medium Screw (E26)
Lumens: 1150
Color: White
Wattage: 16
Dimmable: No