8A19/DUSK/DAWN/LED/27K

Item #: 1966156

Cat #: S11421

UPC: 045923114212

Company wide:
0 in stock
Documents & Guides
8 Watt; A19 LED; Dusk to Dawn; 2700K; Medium Base; 200 deg. Beam Angle; 120 Volt

Overview

8 Watt; A19 LED; Dusk to Dawn; 2700K; Medium Base; 200 deg. Beam Angle; 120 Volt

Satco's S11421 8-watt LED dusk to dawn lamp is an elegant lighting solution for residential and commercial applications. With the internal sensor, the light bulb will turn on by itself when it no longer detects high levels of light. This sleek white bulb is rated for 15,000 hours of warm white light.

Also known as: 045923114212, S11421, SATS11421

Specifications

Material: Polycarbonate, Plastic
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Angle: 200°
Material: Polycarbonate, Plastic
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: No
Base: Medium Screw (E26)
Lumens: 800
Wattage: 8
Light Technology: LED
Angle: 200°